Beli multitester indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Digital Multitester
    Mulai

    Rp1.399.900

    TRUSCO Digital Multitester
    atribut:
    • AC Voltage: 2V, 20V, 200V, 600V
    • Accessories: AAA Batteries (1.5V x 2 Pieces) Built-In Test Lead Set
    • Alternating Current (AC): 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Current: 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Dimensions (mm): 70 x 138 x 32
    • Finishing Material: ABS resin
    • Resistance: 200/2k/20k/200k/2M/20Mohm
    • Specifications: Diode test Continuity check 2000 count display
    • Weight (g): 140
  2. NISHIZAWA Analog Multimeter (Multitester)
    Mulai

    Rp1.599.900

    NISHIZAWA Analog Multimeter (Multitester)
    atribut:
    • DC Voltage (V): 300
    • AC Voltage (V): 600
    • DC Current (A): 0.3
    • Resistance (omega): 2M
    • Width x Depth x Height: 120 x 35 x 140mm
    • Power Supply: AA battery (R6P) x 1 (included)
  3. YOKOGAWA Digital Multimeter (Multitester)
    Mulai

    Rp9.999.900

    YOKOGAWA Digital Multimeter (Multitester)
    atribut:
    • DC Voltage (V): 1000
    • AC Voltage (V): 1000
    • DC Current (A): 10
    • AC Current (A): 10
    • Resistance (omega): 60M
    • Detection System: True root mean square rectification (RMS)
  4. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  5. Multi Digital Multimeter Pocket Type (Multitester)
    Mulai

    Rp1.099.900

    Multi Digital Multimeter Pocket Type (Multitester)
    Deskripsi:
    -Equipped with auto range/auto power off functions.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
  6. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  7. Custom Multimeter Digital dengan A Clamp (Multitester)
    Mulai

    Rp5.399.900

    Custom Multimeter Digital dengan A Clamp (Multitester)
    Deskripsi:
    Usage:Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc
    atribut:
    • Accessories: Instruction manual, probe cover
    • Weight (g): About 175
    • Power: AAA battery x2
    • Resistance (omega): Range: 660.0, 6.600K, 66.00K, 660.0K, 6.600M, 66.00M Resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M_ Accuracy: +/-(1.0%rdg+5dgt)/660.0, 6.600K, 66.00K, 660.0K, +/-(2.0%rdg+5dgt)/6.600M, +/-(3.0%rdg+5dgt)/66.00M
    • Dimensions (Width W x Height H x Depth D) (mm): 81x130x24
    • DC Current (DCA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+10dgt), +/-(2.0%rdg+5dgt)
    • Alternating Current (ACA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+5dgt)
    • DC Voltage (DCV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.0%rdg+3dgt)
    • AC Voltage (ACV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.5%rdg+5dgt)
  8. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  9. Flir Multimeter Digital (Multitester)
    Mulai

    Rp14.999.900

    Flir Multimeter Digital (Multitester)
    Deskripsi:
    -Data log can be checked and saved wirelessly using Bluetooth(Android compatible).-A digital multimeter equipped with a high level VFD filter and shield. It accurately measures non-sine waveform of VFD control equipment and signals that has a lot of noise.-In the VFD mode, circuit voltage and frequency are accurately measured by filtering variable frequency driving signal, making it optimum for maintenance and inspection and trouble shooting.-In the LoZ mode, errors associated with residual voltage can be eliminated, making it suitable for long-term use.-In the MeterLink mode, measured values can be imported on thermal images.
    atribut:
    • DC Voltage: 1000V
    • AC Voltage (V): 1000
    • Direct Current: 10A
    • Alternating Current (A): 10
    • Resistance (MΩ): 40
    • Detection Method: True Effective Value Rectification (RMS)
    • Maximum Display: 40000 counts
    • Power Supply: AAA dry battery (R03)x 6 (included)
  10. Multi Multimeter Digital Pocket Type (Multitester)
    Mulai

    Rp1.499.900

    Multi Multimeter Digital Pocket Type (Multitester)
    Deskripsi:
    -Equipped with a cord reel function that allows for the test cords to be stored into the main body with one touch.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
    • Resistance: 32MΩ
    • Maximum Display: 3200 counts
    • Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
    • Width x Depth x Height: 72x22.5x114mm
  11. FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Mulai

    Rp27.999.900

    FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Deskripsi:
    -Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 0.4 to 10A
    • Alternating Current: 0.4 to 10A
    • Resistance: 500MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 50000 counts
    • Width x Depth x Height: 102x60x222mm
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Mulai

    Rp1.799.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    - Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
  13. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  14. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  15. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  16. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  17. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
Daftar Harga multitester indonesia Terbaru November 2026
TRUSCO Digital MultitesterRp1.399.900
NISHIZAWA Analog Multimeter (Multitester)Rp1.599.900
YOKOGAWA Digital Multimeter (Multitester)Rp9.999.900
FLUKE Multimeter Digital Kit (Multitester)Rp18.999.900
Multi Digital Multimeter Pocket Type (Multitester)Rp1.099.900
Sanwa Instrument Multimeter Digital Pocket Size (Multitester)Rp799.900
Custom Multimeter Digital dengan A Clamp (Multitester)Rp5.399.900
FLUKE Multimeter Digital (Multitester)Rp11.999.900
Flir Multimeter Digital (Multitester)Rp14.999.900
Multi Multimeter Digital Pocket Type (Multitester)Rp1.499.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)